Zoro Homepage

Switching Power Supply, 100/240V AC, 24V DC, 30 W, 1.5 A, Direct Mount

  • Mfr # S8FS-G03024C

  • Zoro # G310190511


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
30 W
Current - Output
1.5 A
Mounting
Direct Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8FS-G03024C
Zoro #
G310190511
UPC #
4549734104487
Country of Origin
China

Dimensions

Overall Height
35 mm
Overall Width
82 mm
Overall Depth
113.3 mm
Depth
113.3 mm
Width
35 mm
Height
82 mm
Wire Size - Minimum
20 AWG
Wire Size - Maximum
12 AWG

Details

Item
Switching Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
30 W
Current - Output
1.5 A
Mounting
Direct Mount
Housing Material
Aluminum, Stainless Steel
Phase
Single
Power Supply Style
Switching
Operating Temp. Range
-20 to 70°C
Output Amps
1.5A
Hold Up Time
11 msec, 50 msec
Series
S8FS- G
Status Indicator
Green LED
Standards
cUL, cUR, SEMI F47-0706 (200 VAC input), UL 508 (Listing), UL: UL 60950-1 (Recognition), VDE
Hz
50/60 Hz
Output Voltage
24V DC
Style
Switching
Power Rating
30W
Case Material
Aluminum/Stainless Steel Case
Phase - Electrical
Single
Output Noise
60 mV Maximum
Start Up Time - Maximum
1,000 msec
Wire Connection Type
Screw Terminals
Operating Temperature - Maximum
158 Degrees F
Input Frequency - Nominal
50/60 Hz
Special Features
Automatic Reset, LED Diagnostic Indicators, Overload Protection, Overvoltage Protection, Series Operation
Current - Inrush
28 A
Operating Temperature - Minimum
-4 Degrees F
Maximum Efficiency @ 230V AC
89 %
Mean Time Between Failures (MTBF)
135,000 hr
Manufacturer Warranty
5 yr

Description

Switching Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24 V DC, Power Rating 30 W, Output Amps 1.5 A, Mounting Direct Mount, Switching, Case Material Aluminum/Stainless Steel, Height 82 mm, Width 35 mm, Depth 113.3 mm, Series S8FS- G, Hz 50 Hz/60 Hz, Phase - Electrical Single, Output Noise 60 mV Maximum, Status Indicator Green LED, Operating Temp. Range -20 Degrees to 70 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.