Switching Power Supply, 380/480V AC; 450/600V DC, 24V DC, 240 W, 10 A, DIN Rail

  • Mfr # S8VK-T24024

  • Zoro # G910080922


product price:  $533.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
380/480V AC; 450/600V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
240 W
Current - Output
10 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S8VK-T24024
Zoro #
G910080922
UPC #
4548583357990
Country of Origin
China

Dimensions

Overall Height
60 mm
Overall Width
125 mm
Overall Depth
150 mm
Height
125 mm
Depth
150 mm
Width
60 mm
Wire Size - Maximum
10 AWG
Wire Size - Minimum
22 AWG

Details

Item
Switching Power Supply
Input Voltage
380/480V AC; 450/600V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
240 W
Current - Output
10 A
Mounting
DIN Rail
Phase
Three
Power Supply Style
Switching
Series
S8VK-T
Output Voltage
24V DC
Style
Switching
Operating Temp. Range
-40 to 70°C
Phase - Electrical
Three
Output Noise
50 mV Maximum
Features
Power Boost Function at 120%, Three Year Warranty
Hz
50/60 Hz
Hold Up Time
24 msec
IP Rating
IP20
Standards
EN/IEC 60529
Status Indicator
Green LED
Power Rating
240W
Output Amps
10A
Wire Connection Type
Rod Terminals
Special Features
LED Diagnostic Indicators, Overload Protection, Overvoltage Protection, Parallel Capability, Series Operation
Input Frequency - Nominal
50/60 Hz
Mean Time Between Failures (MTBF)
135,000 hr
Current - Peak
12 A
Current - Inrush
29 A
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
-40 Degrees F
Start Up Time - Maximum
600 msec
Operating Temperature - Maximum
158 Degrees F

Description

Switching Power Supply, Input Voltage 380 to 480V AC, 450 to 600V DC, Output Voltage 24 V DC, Power Rating 240 W, Output Amps 10 A, Mounting DIN Rail, Switching, Height 125 mm, Width 60 mm, Depth 150 mm, Series S8VK-T, Hz 50 Hz/60 Hz, Phase - Electrical Three, IP Rating IP20, Output Noise 50 mV Maximum, Status Indicator Green LED, Features Power Boost Function at 120 Percent, Three Year Warranty, Operating Temp. Range -40 Degrees to 70 Degrees C, Standards EN/IEC 60529

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.