Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timer, Screw, Trans, 12-48DC, 24AC

  • Mfr # H5CC-AD

  • Zoro # G110080203


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Max. Time Setting
999,999 hr
Number of Channels
19
Contact Form
SPDT
Standards
CCC GB/T 14048.5, EN61812-1, CSA C22.2 No.14, cULus, cURus, RCM, UKCA, UL 508, VDE0106/P100
Width
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5CC-AD
Zoro #
G110080203
UPC #
4549734781510
Country of Origin
China

Dimensions

Width
48 mm
Depth
65 mm
Height
48 mm
Body Height
1.89 in
Body Width
1.89 in
Body Depth
2.32 in
Overall Depth
65 mm

Details

Item
Digital Timer
Max. Time Setting
999,999 hr
Number of Channels
19
Contact Form
SPDT
Standards
CCC GB/T 14048.5, EN61812-1, CSA C22.2 No.14, cULus, cURus, RCM, UKCA, UL 508, VDE0106/P100
Operating Temp.
-10 Degrees to 55 Degrees C
Description/Special Features
An easy Operation is Realized by the Operation Guide on which each Key Lights Up, the Progress can be easily Understood at one Glance from the Status Indicators of the Present Value, the White-Color Display Offers Better Visual Clarity and Visibility, and the Color Universal Design is used, Up/Down Keys are Provided for all Six Digits, which Reduces the Number of Button Operations During Setup and other Processes
Available Actions - Electronic Timer
On/Off
Backup Time
10 yr
HP @ 120V
1/4 hp
Backup Device
Capacitor
HP @ 240V
1/3 hp
Mounting
Flush
Min. Time Setting
0.001 sec
Color
Black
Voltage
24VAC or 12 to 48VDC
Minimum Operating Temperature
14 Degrees F
Base Shape
Square
Maximum Time Setting
999,999 hr
Coil Voltage
100 to 240V AC, 12 to 48V DC, 24V AC
IP Rating
IP66
Maximum Operating Temperature
131 Degrees F
Contact Material
Silver Alloy
Mounting Style
Surface
Series
H5CC
Minimum Time Setting
0.001 sec
Number of Delay Functions
15
Current Rating
5 A
Delay Function
A-1: Signal ON delay II, A-2: Power ON delay I, A-3: Power ON delay II, A: Signal ON delay I, b-1: Flicker II, b-5: One-shot flicker, b: Flicker I, C: Signal ON/OFF delay I, d: Signal OFF delay I, E: Interval, F: Cumulative, G: Signal ON/OFF delay II, H: Signal OFF delay II, S: Stopwatch, Z: ON/OFF-duty-adjustable flicker
Input Voltage
12-48VDC/24VAC
Contact Rating (AC)
5A @ 250VAC
Sealing
Enclosed
Contact Rating (DC)
5A @ 30 VDC
Electrical Connection
Screw Terminal

Description

Digital Timer, Base Shape Square, Coil Voltage 100 to 240V AC, 12 to 48V DC, 24V AC, Contact Form SPDT, Contact Rating (AC) 5A @ 250VAC, Contact Rating (DC) 5A @ 30 VDC, Current Rating 5 A, Number of Delay Functions 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.