Zoro Homepage

1.0000 -.0004 Dia x 48" +/-1/8" Long

  • Mfr # GA10K-480

  • Zoro # G210607416


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 in
Material
12L14 Steel
Material Hardness
83HRB
Straightness Tolerance
0.0006 in
Diameter Tolerance
-0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA10K-480
Zoro #
G210607416
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 in
Diameter Tolerance
-0.0004 in
Overall Length
48 in
Length Tolerance
+/-0.01 in

Details

Material
12L14 Steel
Material Hardness
83HRB
Straightness Tolerance
0.0006 in
Item
Round Rotary Shaft
System of Measurement
Inch
End Type
Chamfered

Description

Round Rotary Shaft, Material 12L14 Steel, Diameter 1 in, Overall Length 48 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.