10mm -0.005 Dia x 400mm +/-0.25 Long
Mfr # GSM10000-400
Zoro # G408842339
product price: $38.29
/eaKey Features
Diameter
10 mm
Material
303 Stainless Steel
System of Measurement
Metric
Length Tolerance
+/-0.25 mm
End Type
Chamfered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSM10000-400
Zoro #
G408842339
UPC #
-
Country of Origin
United States
Dimensions
Diameter
10 mm
Length Tolerance
+/-0.25 mm
Diameter Tolerance
-0.005 mm
Overall Length
400 mm
Details
Material
303 Stainless Steel
System of Measurement
Metric
End Type
Chamfered
Straightness Tolerance
0.015 mm
Item
Round Rotary Shaft
Material Hardness
83HRB
Description
Round Rotary Shaft, Material 303 Stainless Steel, Diameter 10 mm, Overall Length 400 mm, System of Measurement Metric, Diameter Tolerance -0.005 mm, End Type Chamfered, Length Tolerance +/-0.25 mm, Material Hardness 83HRB, Straightness Tolerance 0.015 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.