.2497 -.0002 Dia x 1.75" +/-.01 Long
Mfr # GS2497-17
Zoro # G908842266
product price: $3.15
/eaSold in multiples of 13 for $40.95
Key Features
Diameter
1/4 in
Material
303 Stainless Steel
Diameter Tolerance
-0.0002 in
System of Measurement
Inch
End Type
Chamfered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS2497-17
Zoro #
G908842266
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1/4 in
Diameter Tolerance
-0.0002 in
Overall Length
1 3/4 in
Length Tolerance
+/-0.01 in
Details
Material
303 Stainless Steel
System of Measurement
Inch
End Type
Chamfered
Item
Round Rotary Shaft
Material Hardness
83HRB
Description
Round Rotary Shaft, Material 303 Stainless Steel, Diameter 1/4 in, Overall Length 1 3/4 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.