Zoro Homepage

.2497 -.0002 Dia x 2.375" +/-.01 Long

  • Mfr # GS2497-23

  • Zoro # G808842304


product price: $3.55
/ea
Sold in multiples of 11 for $39.05

Key Features

Diameter
1/4 in
Material
303 Stainless Steel
Material Hardness
83HRB
Overall Length
2 3/8 in
End Type
Chamfered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS2497-23
Zoro #
G808842304
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1/4 in
Overall Length
2 3/8 in
Diameter Tolerance
-0.0002 in
Length Tolerance
+/-0.01 in

Details

Material
303 Stainless Steel
Material Hardness
83HRB
Item
Round Rotary Shaft
End Type
Chamfered
System of Measurement
Inch

Description

Round Rotary Shaft, Material 303 Stainless Steel, Diameter 1/4 in, Overall Length 2 3/8 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.