Zoro Homepage

5/8" Diameter x 3" Long, 6 Grooves

  • Mfr # GSR6250-30

  • Zoro # G808398030


product price: $21.29
/ea
Sold in multiples of 4 for $85.16

Key Features

Diameter
5/8 in
Material
303 Stainless Steel
Material Hardness
83HRB
Diameter Tolerance
-0.0004 in
Groove Spacing
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSR6250-30
Zoro #
G808398030
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5/8 in
Diameter Tolerance
-0.0004 in
Length Tolerance
+/-0.02 in
Overall Length
3 in

Details

Material
303 Stainless Steel
Item
Grooved Shaft
Material Hardness
83HRB
Groove Spacing
1/2 in
System of Measurement
Inch
Number of Grooves
4
End Type
Chamfered

Description

Grooved Shaft, Material 303 Stainless Steel, Diameter 5/8 in, Overall Length 3 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.02 in, Material Hardness 83HRB, Groove Spacing 1/2 in, Number of Grooves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.