Zoro Homepage

.9997-.0004 Dia x 36" +/-0.01 Long

  • Mfr # GS9997-360

  • Zoro # G108842646


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 in
Material
303 Stainless Steel
Diameter Tolerance
-0.0004 in
Overall Length
36 in
Length Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS9997-360
Zoro #
G108842646
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 in
Diameter Tolerance
-0.0004 in
Overall Length
36 in
Length Tolerance
+/-0.125 in

Details

Material
303 Stainless Steel
Item
Round Rotary Shaft
End Type
Chamfered
System of Measurement
Inch
Material Hardness
83HRB

Description

Round Rotary Shaft, Material 303 Stainless Steel, Diameter 1 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.125 in, Material Hardness 83HRB

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.