Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9mm -0.005 Dia x 300mm +/-0.25 Long

  • Mfr # GSM9000-300

  • Zoro # G710607442


product price: $25.99
/ea
Sold in multiples of 2 for $51.98

Key Features

Diameter
9 mm
Material
303 Stainless Steel
Straightness Tolerance
0.015 mm
Diameter Tolerance
-0.005 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSM9000-300
Zoro #
G710607442
UPC #
-
Country of Origin
United States

Dimensions

Diameter
9 mm
Diameter Tolerance
-0.005 mm
Length Tolerance
+/-0.25 mm
Overall Length
300 mm

Details

Material
303 Stainless Steel
Straightness Tolerance
0.015 mm
Item
Round Rotary Shaft
System of Measurement
Metric
End Type
Chamfered
Material Hardness
83HRB

Description

Round Rotary Shaft, Material 303 Stainless Steel, Diameter 9 mm, Overall Length 300 mm, System of Measurement Metric, Diameter Tolerance -0.005 mm, End Type Chamfered, Length Tolerance +/-0.25 mm, Material Hardness 83HRB, Straightness Tolerance 0.015 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.