
Shop ONLINE METAL SUPPLY
See all product information
0.025 in x 12 in x 12 in, 2024-T3 Aluminum Sheet, Alclad
Mfr # 2024T3ACBT0.025W12L12.1
Zoro # G123082027
product price:Â $18.49
/eaKey Features
Material
Aluminum
Thickness
0.025 in
Temper
T3
Length Tolerance
+/-0.063 in
Finish
Alclad
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2024T3ACBT0.025W12L12.1
Zoro #
G123082027
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.025 in
Length Tolerance
+/-0.063 in
Length
12 in
Width
12 in
Width Tolerance
+/-0.063 in
Details
Item
Aluminum
Material
Aluminum
Temper
T3
Finish
Alclad
Thickness Tolerance
+/-0.0015 in
Shape
Sheet
Alloy Type
2024
Standards
ASTM B209, AMS 4462, QQ-A-250/5
Description
2024-T3 aluminum is the most common of the high-strength alloys. 2024 T3 aluminum sheet is known as an aircraft alloy because of its strength. 2024T3 aluminum sheet has excellent fatigue resistance. Alclad sheets have a a high purity aluminum layer to provide corrosion resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.