Shop ONLINE METAL SUPPLY

0.025 in x 24 in x 48 in, 5052-H32 Aluminum Sheet, Mill Finish w/PVC

  • Mfr # 505232PT0.025W24L48,1

  • Zoro # G723073883


product price:  $110.99
/ea
Sold in multiples of 4 for $443.96
Free Shipping & Returns

Key Features

Material
Aluminum
Thickness
0.025 in
Temper
H32
Shape
Sheet
Length Tolerance
+/-0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
505232PT0.025W24L48,1
Zoro #
G723073883
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.025 in
Length Tolerance
+/-0.063 in
Length
48 in
Width Tolerance
+/-0.063 in
Width
24 in

Details

Item
Aluminum
Material
Aluminum
Temper
H32
Shape
Sheet
Finish
Mill (Unpolished)
Thickness Tolerance
+/-0.0015 in
Standards
ASTM B209
Alloy Type
5052

Description

5052 Aluminum has good workability, medium static strength, high fatigue strength, good weldability, and very good corrosion resistance, especially in marine atmospheres. H32 Temper has strain hardened and then stabilised to 1/4 hard. H32 is most commonly produced temper in sheet and allows forming and fabrication with ease while still giving the material excellent strength.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.