Shop ONLINE METAL SUPPLY

0.040 in x 18 in x 18 in, 6061-T6 Aluminum Sheet

  • Mfr # 6061T6BRBT0.04W18L18.1

  • Zoro # G923049497


product price:  $58.99
/ea
Sold in multiples of 8 for $471.92

Key Features

Material
Aluminum
Temper
T6
Standards
ASTM B209, AMS 4027, QQ-A-250/11
Thickness
0.04 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6061T6BRBT0.04W18L18.1
Zoro #
G923049497
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.04 in
Width
18 in
Width Tolerance
+/-0.063 in
Length Tolerance
+/-0.063 in
Length
18 in

Details

Item
Aluminum
Material
Aluminum
Temper
T6
Standards
ASTM B209, AMS 4027, QQ-A-250/11
Alloy Type
6061
Shape
Sheet
Thickness Tolerance
+/-0.0025 in
Finish
Mill (Unpolished)

Description

6061 Aluminum sheet is made from one of the most widely used heat treatable aluminum alloys. This sheet has excellent corrosion resistance, good workability and good machinability.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.