Shop ONLINE METAL SUPPLY

0.045 in x 18 in x 24 in, 3003-H22 Aluminum Diamond Tread Plate

  • Mfr # 3003DPT0.045W18L24.1

  • Zoro # G423049225


product price:  $58.69
/ea
Sold in multiples of 6 for $352.14

Key Features

Material
Aluminum
Thickness
0.045 in
Temper
H22
Length Tolerance
+/-0.032 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3003DPT0.045W18L24.1
Zoro #
G423049225
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.045 in
Length Tolerance
+/-0.032 in
Width
18 in
Length
24 in
Width Tolerance
+/-0.032 in

Details

Item
Aluminum
Material
Aluminum
Temper
H22
Alloy Type
3003
Standards
AISI 3003
Finish
Polished
Shape
Sheet

Description

3003 Aluminum Diamond Tread Plate is a highly reflective, economical product is widely used in cosmetic and architectural applications. Displays good forming, drilling and welding ability, Aluminum Diamond Plate is easy to fabricate and its raised diamond lug pattern provides good slip resistance.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.