
0.050 in x 12 in x 24 in, 7075-T6 Aluminum Sheet, Alclad
Mfr # 7075T6ACBT0.05W12L24.1
Zoro # G023061108
product price:Â $48.89
/eaKey Features
Material
Aluminum
Thickness
0.05 in
Temper
T6
Standards
ASTM B209, AMS 4049, QQ-A-250/13
Finish
Alclad
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7075T6ACBT0.05W12L24.1
Zoro #
G023061108
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.05 in
Width Tolerance
+/-0.063 in
Length Tolerance
+/-0.063 in
Length
24 in
Width
12 in
Details
Item
Aluminum
Material
Aluminum
Temper
T6
Standards
ASTM B209, AMS 4049, QQ-A-250/13
Finish
Alclad
Thickness Tolerance
+/-0.003 in
Alloy Type
7075
Shape
Sheet
Description
7075 Aluminum provides the greatest strength commonly available in aluminum. Widely used in aircraft applications and where lightweight plus high strength materials are required. Alclad sheet contains a layer of high purity aluminum on surface for corrosion resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.