Shop ONLINE METAL SUPPLY
See all product information
0.063 in x 24 in x 48 in, 3003-H22 Aluminum Diamond Tread Plate
Mfr # 3003DPT0.063W24L48.1
Zoro # G823045513
product price:Â $177.99
/ea
Sold in multiples of 4 for $711.96
Free Shipping & Returns
Key Features
Material
Aluminum
Thickness
0.063 in
Temper
H22
Length Tolerance
+/-0.032 in
Finish
Polished
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3003DPT0.063W24L48.1
Zoro #
G823045513
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.063 in
Length Tolerance
+/-0.032 in
Width Tolerance
+/-0.032 in
Length
48 in
Width
24 in
Details
Item
Aluminum
Material
Aluminum
Temper
H22
Finish
Polished
Shape
Sheet
Standards
AISI 3003
Alloy Type
3003
Description
3003 Aluminum Diamond Tread Plate is a highly reflective, economical product is widely used in cosmetic and architectural applications. Displays good forming, drilling and welding ability, Aluminum Diamond Plate is easy to fabricate and its raised diamond lug pattern provides good slip resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.