
0.125 in x 6 in x 24 in, 7075-O Aluminum Sheet, Alclad
Mfr # 7075OACBT0.125W6L24.1
Zoro # G023084114
product price:Â $56.09
/eaKey Features
Material
Aluminum
Thickness
0.125 in
Temper
O
Shape
Sheet
Finish
Alclad
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7075OACBT0.125W6L24.1
Zoro #
G023084114
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.125 in
Length Tolerance
+/-0.063 in
Width Tolerance
+/-0.063 in
Width
6 in
Length
24 in
Details
Item
Aluminum
Material
Aluminum
Temper
O
Shape
Sheet
Finish
Alclad
Alloy Type
7075
Thickness Tolerance
+/-0.0045 in
Standards
ASTM B209, AMS 4048
Description
7075-O Temper aluminum is annealed (soft) to allow better forming of this alloy. Alclad sheet has a layer of pure aluminum added to the surface for increased corrosion resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.