
0.160 in x 10 in x 11 in, 2024-T3 Aluminum Sheet
Mfr # 2024T3BRBT0.16W10L11.1
Zoro # G923041064
product price:Â $55.35
/eaKey Features
Material
Aluminum
Length Tolerance
+/-0.063 in
Alloy Type
2024
Standards
ASTM B209, AMS 4037, QQ-A-250/4
Shape
Sheet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2024T3BRBT0.16W10L11.1
Zoro #
G923041064
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-0.063 in
Thickness
0.16 in
Width
10 in
Length
11 in
Width Tolerance
+/-0.063 in
Details
Item
Aluminum
Material
Aluminum
Alloy Type
2024
Standards
ASTM B209, AMS 4037, QQ-A-250/4
Shape
Sheet
Temper
T3
Thickness Tolerance
+/-0.007 in
Finish
Bare (Unpolished)
Description
2024-T3 aluminum is the most common of the high-strength alloys. 2024 T3 aluminum sheet is known as an aircraft alloy because of its strength. 2024T3 aluminum sheet has excellent fatigue resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.