0.160 in x 10 in x 11 in, 7075-T73 Aluminum Sheet

  • Mfr # 7075T73BRBT0.16W10L11.1

  • Zoro # G023059662


product price:  $55.35
/ea

Key Features

Material
Aluminum
Thickness
0.16 in
Temper
T73
Shape
Sheet
Width Tolerance
+/-0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7075T73BRBT0.16W10L11.1
Zoro #
G023059662
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.16 in
Width Tolerance
+/-0.063 in
Width
10 in
Length Tolerance
+/-0.063 in
Length
11 in

Details

Item
Aluminum
Material
Aluminum
Temper
T73
Shape
Sheet
Alloy Type
7075
Finish
Bare (Unpolished)
Thickness Tolerance
+/-0.007 in
Standards
ASTM B209, AMS 4078, QQ-A-250/12

Description

7075 Aluminum provides the greatest strength commonly available in aluminum. Widely used in aircraft applications and where lightweight plus high strength materials are required.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.