
0.160 in x 11 in x 24 in, 7075-T73 Aluminum Sheet
Mfr # 7075T73BRBT0.16W11L24.1
Zoro # G923078558
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Width Tolerance
+/-0.063 in
Width
11 in
Finish
Bare (Unpolished)
Shape
Sheet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7075T73BRBT0.16W11L24.1
Zoro #
G923078558
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
+/-0.063 in
Width
11 in
Thickness
0.16 in
Length
24 in
Length Tolerance
+/-0.063 in
Details
Item
Aluminum
Material
Aluminum
Finish
Bare (Unpolished)
Shape
Sheet
Alloy Type
7075
Thickness Tolerance
+/-0.007 in
Temper
T73
Standards
ASTM B209, AMS 4078, QQ-A-250/12
Description
7075 Aluminum provides the greatest strength commonly available in aluminum. Widely used in aircraft applications and where lightweight plus high strength materials are required.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.