Shop ONLINE METAL SUPPLY

0.160 in x 11 in x 36 in, 5052-H32 Aluminum Sheet, Mill Finish

  • Mfr # 505232BT0.16W11L36.1

  • Zoro # G923044232


product price:  $169.99
/ea
Sold in multiples of 4 for $679.96
Free Shipping & Returns

Key Features

Material
Aluminum
Length
36 in
Alloy Type
5052
Temper
H32
Thickness Tolerance
+/-0.007 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
505232BT0.16W11L36.1
Zoro #
G923044232
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width Tolerance
+/-0.063 in
Width
11 in
Thickness
0.16 in
Length Tolerance
+/-0.063 in

Details

Item
Aluminum
Material
Aluminum
Alloy Type
5052
Temper
H32
Thickness Tolerance
+/-0.007 in
Finish
Mill (Unpolished)
Shape
Sheet
Standards
ASTM B209

Description

5052 Aluminum has good workability, medium static strength, high fatigue strength, good weldability, and very good corrosion resistance, especially in marine atmospheres. H32 Temper has strain hardened and then stabilised to 1/4 hard. H32 is most commonly produced temper in sheet and allows forming and fabrication with ease while still giving the material excellent strength.Sheet surface have no pell off protective coating and therefore may have minor cosmetic scuffs due to handling and shearing operations.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.