
Shop ONLINE METAL SUPPLY
See all product information
0.160 in x 18 in x 48 in, 5052-H32 Aluminum Sheet, Mill Finish
Mfr # 505232BT0.16W18L48.1
Zoro # G423084288
product price:Â $334.99
/ea
Sold in multiples of 4 for $1,339.96
Free Shipping & Returns
Key Features
Material
Aluminum
Thickness
0.16 in
Temper
H32
Length
48 in
Shape
Sheet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
505232BT0.16W18L48.1
Zoro #
G423084288
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.16 in
Length
48 in
Width Tolerance
+/-0.063 in
Length Tolerance
+/-0.063 in
Width
18 in
Details
Item
Aluminum
Material
Aluminum
Temper
H32
Shape
Sheet
Standards
ASTM B209
Alloy Type
5052
Thickness Tolerance
+/-0.007 in
Finish
Mill (Unpolished)
Description
5052 Aluminum has good workability, medium static strength, high fatigue strength, good weldability, and very good corrosion resistance, especially in marine atmospheres. H32 Temper has strain hardened and then stabilised to 1/4 hard. H32 is most commonly produced temper in sheet and allows forming and fabrication with ease while still giving the material excellent strength.Sheet surface have no pell off protective coating and therefore may have minor cosmetic scuffs due to handling and shearing operations.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.