
Shop ONLINE METAL SUPPLY
See all product information
0.188 (3/16 inch) x 10 inches, 2024-T4 Aluminum Round Rod
Mfr # 20243RRD0.188L10.1
Zoro # G923113068
product price:Â $36.45
/ea
Sold in multiples of 12 for $437.40
Key Features
Length Tolerance
-0/+0.999 in
Standards
AMS-QQ-A-225/6, ASTM B211
Temper
T4
Diameter Tolerance
+/-0.0015 in
Finish
Cold Finished
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20243RRD0.188L10.1
Zoro #
G923113068
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.999 in
Length
10 in
Diameter Tolerance
+/-0.0015 in
Diameter
3/16 in
Details
Standards
AMS-QQ-A-225/6, ASTM B211
Temper
T4
Finish
Cold Finished
Alloy Type
2024
Material
Aluminum
Shape
Round Rod
Description
2024 is an aluminum alloy with good machinability and capable of providing a very good machined surface finish. It is a high strength aluminum alloy with adequate workability. It displays excellent strength, as much as 50% more than that of mild steel. It is commonly used in aircraft and high strength to weight applications.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.