
Shop ONLINE METAL SUPPLY
See all product information
0.437 (7/16 inch) x 18 inches, D2 Tool Steel Drill Rod
Mfr # D2DRRRD0.437L18.1
Zoro # G523094361
product price:Â $56.05
/ea
Sold in multiples of 8 for $448.40
Key Features
Material
Tool Steel
Length Tolerance
-0/+0.999 in
Temper
Annealed
Alloy Type
D2
Finish
Precision Ground
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D2DRRRD0.437L18.1
Zoro #
G523094361
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.999 in
Length
18 in
Diameter
7/16 in
Diameter Tolerance
+/-0.0005 in
Details
Material
Tool Steel
Temper
Annealed
Alloy Type
D2
Finish
Precision Ground
Standards
ASTM 681, AISI D2
Shape
Round Rod
Description
D2 is an air-hardening, high carbon, high chromium tool steel, heat treatable to HRC 60-62. Drill Rods are precision ground to tight tolerances.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.