Shop ONLINE METAL SUPPLY

0.437 in OD, 0.095 in W, 0.247 in ID, 10 inches long, 4130 Alloy Steel Round Tube

  • Mfr # 4130RTOD0.437W0.095L10.1

  • Zoro # G923081275


product price:  $32.85
/ea
Sold in multiples of 12 for $394.20

Key Features

Material
Alloy Steel
Outside Dia. Tolerance
+0.005/-0.002 in
Outside Dia.
0.437 in
Alloy Type
4130
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4130RTOD0.437W0.095L10.1
Zoro #
G923081275
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.005/-0.002 in
Outside Dia.
0.437 in
Length
10 in
Length Tolerance
-0/+1 in
Inside Dia.
0.247 in
Wall Thickness
0.095 in

Details

Item
Alloy Steel
Material
Alloy Steel
Alloy Type
4130
Wall Thickness Tolerance
+/-10% in
Finish
Seamless
Temper
RW C19
Shape
Round Tube
Standards
AMS 6360, AMS-T-6736

Description

Seamless 4130 alloy steel round tubes have low carbon content for good weldability. They are often used for roll cages and frames along with other high strength applications. To increase their wear resistance, you can harden them with heat treating.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.