Shop ONLINE METAL SUPPLY
See all product information
0.437 in OD, 0.109 in W, 0.219 in ID, 72 inches long, 4130 Alloy Steel Round Tube
Mfr # 4130RTOD0.437W0.109L72.1
Zoro # G723076075
product price:Â $151.99
/ea
Sold in multiples of 4 for $607.96
Free Shipping & Returns
Key Features
Material
Alloy Steel
Alloy Type
4130
Outside Dia.
0.437 in
Wall Thickness
0.109 in
Length
72 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4130RTOD0.437W0.109L72.1
Zoro #
G723076075
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
0.437 in
Wall Thickness
0.109 in
Length
72 in
Outside Dia. Tolerance
+0.005/-0.002 in
Length Tolerance
-0/+1 in
Inside Dia.
0.219 in
Details
Item
Alloy Steel
Material
Alloy Steel
Alloy Type
4130
Finish
Seamless
Temper
RW C19
Standards
AMS 6360, AMS-T-6736
Wall Thickness Tolerance
+/-10% in
Shape
Round Tube
Description
Seamless 4130 alloy steel round tubes have low carbon content for good weldability. They are often used for roll cages and frames along with other high strength applications. To increase their wear resistance, you can harden them with heat treating.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.