Shop ONLINE METAL SUPPLY

0.687 (11/16 inch) x 10 inches, PEEK Plastic Round Rod

  • Mfr # PEEKNATD0.687L10.1

  • Zoro # G522986476


product price:  $85.05
/ea
Sold in multiples of 12 for $1,020.60

Key Features

Material
Plastic
Color
Beige
Diameter
11/16 in
Grade
PEEK
Length Tolerance
-0/+0.999 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PEEKNATD0.687L10.1
Zoro #
G522986476
UPC #
-
Country of Origin
Multiple

Dimensions

Length
10 in
Diameter
11/16 in
Length Tolerance
-0/+0.999 in

Details

Material
Plastic
Color
Beige
Grade
PEEK
Standards
ASTM D6262
Finish
Smooth
Shape
Round Rod

Description

Polyetheretherketone (PEEK) is a high-performance engineering thermoplastic. It is renowned for its robust strength, rigidity, and superior resistance to wear, creep, and fatigue. Additionally, PEEK offers exceptional chemical resistance, stability at high temperatures, and maintains its dimensions well. It can endure sustained exposure to temperatures as high as 482F and possesses a high melting point of 646F.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.