
Shop ONLINE METAL SUPPLY
See all product information
0.687 (11/16 inch) x 60 inches, 4140 Alloy Steel Round Rod, Annealed, CF
Mfr # 4140CFRRD0.687L60.1
Zoro # G423104313
product price:Â $95.15
/ea
Sold in multiples of 4 for $380.60
Key Features
Material
Alloy Steel
Length Tolerance
-0/+0.875 in
Temper
Annealed
Alloy Type
4140
Finish
Cold Finished
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4140CFRRD0.687L60.1
Zoro #
G423104313
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.875 in
Length
60 in
Diameter
11/16 in
Diameter Tolerance
+/-0.004 in
Details
Material
Alloy Steel
Temper
Annealed
Alloy Type
4140
Finish
Cold Finished
Shape
Round Rod
Standards
ASTM A108. A29, A304. UNS G41400
Description
4140 is a widely used medium carbon steel containing chromium and molybdenum, it commonly known as "chromoly". A general purpose alloy, offering the right combination of strength, toughness and hardness with good machinability.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.