
0.750 (3/4 inch) x 10 inches, 6061-T651 Aluminum Hexagon Bar
Mfr # 60616HXD0.75L10.1
Zoro # G023055008
product price:Â $40.05
/ea
Sold in multiples of 12 for $480.60
Key Features
Temper
T651
Standards
AMS-QQ-A-200/8, ASTM B221
Diameter Tolerance
+/-0.010 in
Diameter
0.750 (3/4 in)
Shape
Hexagon Bar
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60616HXD0.75L10.1
Zoro #
G023055008
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter Tolerance
+/-0.010 in
Diameter
0.750 (3/4 in)
Length Tolerance
-0/+0.999 in
Length
10 in
Details
Temper
T651
Standards
AMS-QQ-A-200/8, ASTM B221
Shape
Hexagon Bar
Item
Aluminum
Finish
Mill (Unpolished)
Material
Aluminum
Alloy Type
6061
Description
Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 6061 aluminum alloy is a general purpose alloy with excellent joining characteristics. 6061 combines relatively high strength, good workability, and high resistance to corrosion.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.