Shop ONLINE METAL SUPPLY

0.937 (15/16 inch) x 60 inches, 6061-T651 Aluminum Hexagon Bar

  • Mfr # 60616HXD0.937L60.1

  • Zoro # G723053410


product price:  $120.99
/ea
Sold in multiples of 4 for $483.96
Free Shipping & Returns

Key Features

Material
Aluminum
Length
60 in
Diameter
0.937 (15/16 in)
Length Tolerance
-0/+0.999 in
Diameter Tolerance
+/-0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60616HXD0.937L60.1
Zoro #
G723053410
UPC #
-
Country of Origin
Multiple

Dimensions

Length
60 in
Diameter
0.937 (15/16 in)
Length Tolerance
-0/+0.999 in
Diameter Tolerance
+/-0.010 in

Details

Material
Aluminum
Item
Aluminum
Alloy Type
6061
Standards
AMS-QQ-A-200/8, ASTM B221
Shape
Hexagon Bar
Finish
Mill (Unpolished)
Temper
T651

Description

Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 6061 aluminum alloy is a general purpose alloy with excellent joining characteristics. 6061 combines relatively high strength, good workability, and high resistance to corrosion.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.