
Shop ONLINE METAL SUPPLY
See all product information
1-1/2 in OD, 1/8 in Wall, 1-1/4 in ID, 8 in long, 6061-T6511 Aluminum Structural Round Tube
Mfr # 6061T6RTOD1.5W0.125L8.1
Zoro # G923049589
product price:Â $29.69
/ea
Sold in multiples of 12 for $356.28
Key Features
Inside Dia. (In.)
1.25 in
Length
8 in
Outside Dia. (In.)
1.5 in
Material
Aluminum
Outside Dia. Tolerance
Industry Standards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6061T6RTOD1.5W0.125L8.1
Zoro #
G923049589
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. (In.)
1.25 in
Length
8 in
Outside Dia. (In.)
1.5 in
Outside Dia. Tolerance
Industry Standards
Wall Thickness (In.)
0.125 in
Details
Item
Aluminum
Material
Aluminum
Standards
AMS-QQ-A-200/8, ASTM B221, ASTM B429
Description
Extruded Structural Aluminum Tubing. 6061 aluminum alloy is a general purpose alloy with excellent joining characteristics, good acceptance of applied coatings. 6061 combines relatively high strength, good workability, and high resistance to corrosion; widely available in most shapes.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.