Shop ONLINE METAL SUPPLY

1-1/2 in x 1 in x 1/8 in x 72 in, 6061-T6511 Aluminum Angle

  • Mfr # 61ASANG1.5W1T0.125L72.1

  • Zoro # G723045934


product price:  $62.15
/ea
Sold in multiples of 4 for $248.60

Key Features

Material
Aluminum
Alloy Type
6061
Thickness
0.125 in
Length
72 in
Temper
T6511
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61ASANG1.5W1T0.125L72.1
Zoro #
G723045934
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Length
72 in
Width
1 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Height
1.5 in

Details

Material
Aluminum
Alloy Type
6061
Temper
T6511
Standards
ASTM B308, AMS-QQ-A-200/16
Shape
Angle
Thickness Tolerance
Industry Standards
Finish
Mill (Unpolished)
Item
Aluminum

Description

6061 Structural Aluminum Angle has round corners on inside of the angle, it provides higher strength and is commonly used in structural applications. Listed dimensions are measured on the outside of angle.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.