1-1/2 in x 10 in x 11 in, 6061-T6511 Aluminum Flat Bar

  • Mfr # 60616511FBT1.5W10L11.1

  • Zoro # G723070622


product price:  $327.99
/ea
Sold in multiples of 12 for $3,935.88
Free Shipping & Returns

Key Features

Length
11 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Shape
Flat Bar
Width
10 in
Temper
T6511
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60616511FBT1.5W10L11.1
Zoro #
G723070622
UPC #
-
Country of Origin
Multiple

Dimensions

Length
11 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width
10 in
Width Tolerance
Industry Standards
Thickness
1.5 in

Details

Shape
Flat Bar
Temper
T6511
Standards
ASTM B221, AMS QQ-A-200/8
Finish
Mill (Unpolished)
Item
Aluminum
Material
Aluminum
Alloy Type
6061
Thickness Tolerance
Industry Standards

Description

6061 is one of the most common alloys of aluminum in use today. It combines workability, weldability, and corrosion resistance into one alloy with medium strength. 6061-T6511 Aluminum flat bars are extruded to produce dimensional sizes on thickness and width.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.