
1-1/2 in x 2 in x 72 in, 7075-T651 Aluminum Flat Bar
Mfr # 70756FBT1.5W2L72.1
Zoro # G923042061
product price:Â $410.99
/ea
Free Shipping & Returns
Key Features
Thickness Tolerance
Industry Standards
Shape
Flat Bar
Length
72 in
Finish
Mill (Unpolished)
Width Tolerance
Industry Standards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70756FBT1.5W2L72.1
Zoro #
G923042061
UPC #
-
Country of Origin
Multiple
Dimensions
Length
72 in
Width Tolerance
Industry Standards
Width
2 in
Thickness
1.5 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Details
Thickness Tolerance
Industry Standards
Shape
Flat Bar
Finish
Mill (Unpolished)
Item
Aluminum
Temper
T651
Material
Aluminum
Alloy Type
7075
Standards
ASTM B211, AMS QQ-A-225/9
Description
7075 Aluminum provides the greatest strength commonly available in aluminum bar. Widely used in aircraft applications and where lightweight plus high strength materials are required.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.