Shop ONLINE METAL SUPPLY

1-1/4 in x 1-1/4 in x 12 in, (0.25 inW), 6061-T6 Aluminum Round Corner Square Tube

  • Mfr # 60616RCSQT1.25W0.2512.1

  • Zoro # G723046016


product price:  $61.69
/ea
Sold in multiples of 12 for $740.28

Key Features

Length
12 in
Wall Thickness (In.)
0.250 in (1/4 in)
Material
Aluminum
Standards
ASTM B221
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60616RCSQT1.25W0.2512.1
Zoro #
G723046016
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Wall Thickness (In.)
0.250 in (1/4 in)

Details

Material
Aluminum
Standards
ASTM B221
Item
Aluminum

Description

Aluminum Round Corner Square Tube, is an extruded aluminum that is commonly used where lightweight and corrosion resistance is a primary concern. Aluminum Square Tube has square corners inside and outside, with no weld seam. Size is measured on the outside from flat to flat surface.6061 aluminum alloy is a general purpose alloy with excellent joining characteristics, good acceptance of applied coatings. 6061 combines relatively high strength, good workability, and high resistance to corrosion.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.