
Shop ONLINE METAL SUPPLY
See all product information
1-1/4 in x 1/2 in x 1/8 in x 45 in, 6063-T52 Aluminum Angle
Mfr # 63SCANG1.25W0.5T0.125L45.1
Zoro # G923084801
product price:Â $36.05
/ea
Sold in multiples of 4 for $144.20
Key Features
Material
Aluminum
Alloy Type
6063
Thickness
0.125 in
Width
0.5 in
Shape
Angle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63SCANG1.25W0.5T0.125L45.1
Zoro #
G923084801
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.125 in
Width
0.5 in
Height
1.25 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Length
45 in
Details
Material
Aluminum
Alloy Type
6063
Shape
Angle
Thickness Tolerance
Industry Standards
Item
Aluminum
Finish
Mill (Unpolished)
Temper
T52
Standards
ASTM B221, AMS-QQ-A-200/9
Description
6063 Aluminum Angle, also known as Architectural Angle is an angle with sharp, right angle inside and outside corners. 6063 Aluminum Angle is widely used for all types of fabrication projects where lightweight and corrosion resistance is a primary concern.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.