Shop ONLINE METAL SUPPLY

1-1/4 in x 9 in x 9 in, S7 Decarb Free Tool Steel Flat Stock

  • Mfr # S7DCFT1.25W9L9.1

  • Zoro # G723067042


product price:  $529.99
/ea
Sold in multiples of 12 for $6,359.88
Free Shipping & Returns

Key Features

Length
9 in
Alloy Type
S7
Temper
Annealed
Finish
Decarb Free
Standards
ASTM A681, AISI S7
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S7DCFT1.25W9L9.1
Zoro #
G723067042
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Width
9 in
Length
9 in
Length Tolerance
-0/+0.999 in
Width Tolerance
-0/+0.499 in

Details

Item
Tool Steel
Alloy Type
S7
Temper
Annealed
Finish
Decarb Free
Standards
ASTM A681, AISI S7
Shape
Flat Stock

Description

S7 is a general-purpose air-hardening tool steel with high impact and shock resistance. It has good resistance to softening at moderately high temperatures. Decarb Free Flats are produced oversize on all dimensions to finish to listed size.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.