Shop ONLINE METAL SUPPLY

1-3/4 in OD, 0.083 in Wall, 1.584 in ID, 48 in long, 2024-T3 Aluminum Round Tube

  • Mfr # 2024T3DRTOD1.75W0.083L48.1

  • Zoro # G923054149


product price:  $40.99
/ea

Key Features

Inside Dia. (In.)
1.584 in
Length
48 in
Standards
ASTM B210, AMS-WW-T-700/3, AMS 4088
Material
Aluminum
Outside Dia. Tolerance
+/-0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2024T3DRTOD1.75W0.083L48.1
Zoro #
G923054149
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. (In.)
1.584 in
Length
48 in
Outside Dia. Tolerance
+/-0.005 in
Outside Dia. (In.)
1.75 in
Wall Thickness (In.)
0.083 in

Details

Standards
ASTM B210, AMS-WW-T-700/3, AMS 4088
Material
Aluminum
Item
Aluminum

Description

Seamless Drawn Aluminum Tubing. 2024 is an aluminum alloy with good machinability and capable of providing a very good machined surface finish. It is a high strength aluminum alloy with adequate workability. It displays excellent strength, as much as 50% more than that of mild steel. It is commonly used in aircraft and high strength to weight applications. 2024 has fair corrosion resistance.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.