Shop ONLINE METAL SUPPLY

1-3/8 in x 1-3/8 in x 8 in, 6061-T6511 Aluminum Square Bar

  • Mfr # 60616SQBT1.375W1.375L8.1

  • Zoro # G723059337


product price:  $43.35
/ea
Sold in multiples of 12 for $520.20

Key Features

Width
1.375 in
Standards
ASTM B221, AMS QQ-A-200/8
Length
8 in
Width Tolerance
Industry Standards
Temper
T6511
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60616SQBT1.375W1.375L8.1
Zoro #
G723059337
UPC #
-
Country of Origin
Multiple

Dimensions

Width
1.375 in
Length
8 in
Width Tolerance
Industry Standards
Length Tolerance
Listed length at minimum, plus up to 1 in
Thickness
1.375 in

Details

Standards
ASTM B221, AMS QQ-A-200/8
Item
Aluminum
Temper
T6511
Finish
Mill (Unpolsihed)
Material
Aluminum
Shape
Square Bar
Alloy Type
6061
Thickness Tolerance
Industry Standards

Description

6061 is one of the most common alloys of aluminum in use today. It combines workability, weldability, and corrosion resistance into one alloy with medium strength. 6061-T6511 Aluminum square bars are extruded to produce dimensional sizes on thickness and width.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.