
1 in-8 TPI x 12 inches, 304 Stainless Steel Fully Threaded Rod
Mfr # 18-8THRRRD1L12.1
Zoro # G623020444
product price:Â $22.99
/eaKey Features
Length
12 in
Alloy Type
304
Length Tolerance
-0/+0.999 in
Standards
ASTM F593
Shape
Threaded Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18-8THRRRD1L12.1
Zoro #
G623020444
UPC #
-
Country of Origin
Multiple
Dimensions
Length
12 in
Length Tolerance
-0/+0.999 in
Diameter
1 in
Details
Item
Stainless Steel
Alloy Type
304
Standards
ASTM F593
Shape
Threaded Rod
Finish
Mill (Unpolished)
Description
304 Stainless Steel Threaded Rod is designed for both indoor and outdoor use. Made from 304 stainless steel, this rod offers superior corrosion resistance and strength. It stands up well in humid, chemical-exposed, or marine settings.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.