Shop ONLINE METAL SUPPLY

1 in x 1 in x 0.065 in x 36 in, Steel Square Tube

  • Mfr # A513SQT1W0.065L36.1

  • Zoro # G523053443


product price:  $18.55
/ea

Key Features

Alloy Type
1008
Wall Thickness
0.065 in
Length
36 in
Finish
Hot Rolled
Standards
ASTM A513
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A513SQT1W0.065L36.1
Zoro #
G523053443
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Length
36 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Height
1 in
Size Tolerance
Industry Standards
Width
1 in

Details

Item
Steel
Alloy Type
1008
Finish
Hot Rolled
Standards
ASTM A513
Shape
Square Tube
Thickness Tolerance
Industry Standards

Description

Steel Square Tubing is a cold formed, electric resistance welded tubing made from low carbon steel. OD Flash removed to create a smooth finish, ID is flash in. Size is measured on the outside from flat to flat surface.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.