Shop ONLINE METAL SUPPLY
See all product information
1 NPS SCH 40 x 45 in long (1.315 in OD, 0.133 in W), 6063-T6 Aluminum Pipe
Mfr # 606340PIPEOD1.315W0.133L45.1
Zoro # G723049789
product price:Â $83.15
/ea
Sold in multiples of 4 for $332.60
Key Features
Material
Aluminum
Alloy Type
6063
Length
45 in
Finish
Extruded
Temper
T6
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
606340PIPEOD1.315W0.133L45.1
Zoro #
G723049789
UPC #
-
Country of Origin
Multiple
Dimensions
Length
45 in
Diameter Tolerance
Industry Standards
Length Tolerance
Listed length up to plus 1 in.
Details
Item
Aluminum
Material
Aluminum
Alloy Type
6063
Finish
Extruded
Temper
T6
Description
NPS stands for Nominal Pipe Size. It's a dimensionless number used in North America to indicate the size of pipes, valves, and other related components in a piping system. It's not a direct measurement of the pipe's actual dimensions, but rather a convenient way to refer to a specific pipe size. Please refer to OD, ID and Wall for actual size of pipe.Extruded Structural Aluminum Pipe. 6063 Aluminum Pipe offers exceptional corrosion resistance, light weight, and good formability. 6063 is more easily formable and much more corrosion resistant than the 6061 aluminum alloy.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.