Shop ONLINE METAL SUPPLY

1.188 (1-3/16 inch) x 30 inches, 6061-T651 Aluminum Hexagon Bar

  • Mfr # 60616HXD1.188L30.1

  • Zoro # G223058281


product price:  $102.99
/ea
Sold in multiples of 5 for $514.95
Free Shipping & Returns

Key Features

Shape
Hexagon Bar
Alloy Type
6061
Finish
Mill (Unpolished)
Diameter Tolerance
+/-0.012 in
Diameter
1.188 (1-3/16 in)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60616HXD1.188L30.1
Zoro #
G223058281
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter Tolerance
+/-0.012 in
Diameter
1.188 (1-3/16 in)
Length Tolerance
-0/+0.999 in
Length
30 in

Details

Shape
Hexagon Bar
Alloy Type
6061
Finish
Mill (Unpolished)
Temper
T651
Material
Aluminum
Item
Aluminum
Standards
AMS-QQ-A-200/8, ASTM B221

Description

Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 6061 aluminum alloy is a general purpose alloy with excellent joining characteristics. 6061 combines relatively high strength, good workability, and high resistance to corrosion.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.