Shop ONLINE METAL SUPPLY

1/2 in OD, 0.058 in Wall, 0.384 in ID, 12 in long, 6061-T6 Aluminum Round Tube

  • Mfr # 6061T6DRTOD0.5W0.058L12.1

  • Zoro # G923044034


product price:  $29.25
/ea
Sold in multiples of 12 for $351.00

Key Features

Inside Dia. (In.)
0.384 in
Length
12 in
Outside Dia. (In.)
0.5 in
Outside Dia. Tolerance
+/-0.005 in
Standards
ASTM B210
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6061T6DRTOD0.5W0.058L12.1
Zoro #
G923044034
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. (In.)
0.384 in
Length
12 in
Outside Dia. (In.)
0.5 in
Outside Dia. Tolerance
+/-0.005 in
Wall Thickness (In.)
0.058 in

Details

Item
Aluminum
Standards
ASTM B210
Material
Aluminum

Description

Seamless Drawn Aluminum Tubing. 6061 aluminum alloy is a general purpose alloy with excellent joining characteristics, relatively high strength, good workability, and high resistance to corrosion.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.