Shop ONLINE METAL SUPPLY
See all product information
1/2 in OD, 0.058 in Wall, 0.384 in ID, 45 in long, 6061-T6 Aluminum Round Tube
Mfr # 6061T6DRTOD0.5W0.058L45.1
Zoro # G023036168
product price:Â $65.75
/ea
Sold in multiples of 4 for $263.00
Key Features
Inside Dia. (In.)
0.384 in
Length
45 in
Outside Dia. (In.)
0.5 in
Outside Dia. Tolerance
+/-0.005 in
Wall Thickness (In.)
0.058 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6061T6DRTOD0.5W0.058L45.1
Zoro #
G023036168
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. (In.)
0.384 in
Length
45 in
Outside Dia. (In.)
0.5 in
Outside Dia. Tolerance
+/-0.005 in
Wall Thickness (In.)
0.058 in
Details
Material
Aluminum
Standards
ASTM B210
Item
Aluminum
Description
Seamless Drawn Aluminum Tubing. 6061 aluminum alloy is a general purpose alloy with excellent joining characteristics, relatively high strength, good workability, and high resistance to corrosion.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.