
1/2 in x 1/2 in x 30 in, 6061-T6511 Aluminum Square Bar
Mfr # 60616SQBT0.5W0.5L30.1
Zoro # G423076061
product price:Â $25.41
/eaKey Features
Width
0.5 in
Thickness
0.5 in
Finish
Mill (Unpolsihed)
Thickness Tolerance
Industry Standards
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60616SQBT0.5W0.5L30.1
Zoro #
G423076061
UPC #
-
Country of Origin
Multiple
Dimensions
Width
0.5 in
Thickness
0.5 in
Width Tolerance
Industry Standards
Length Tolerance
Listed length at minimum, plus up to 1 in
Length
30 in
Details
Finish
Mill (Unpolsihed)
Thickness Tolerance
Industry Standards
Material
Aluminum
Item
Aluminum
Alloy Type
6061
Temper
T6511
Shape
Square Bar
Standards
ASTM B221, AMS QQ-A-200/8
Description
6061 is one of the most common alloys of aluminum in use today. It combines workability, weldability, and corrosion resistance into one alloy with medium strength. 6061-T6511 Aluminum square bars are extruded to produce dimensional sizes on thickness and width.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.