
1/2 in x 3 in x 10 in, 6101-T61 Aluminum Flat Bar, Round Edge
Mfr # 6101RET0.5W3L10.1
Zoro # G923058888
product price:Â $35.39
/eaKey Features
Material
Aluminum
Temper
T61
Shape
Flat Bar
Length
10 in
Thickness Tolerance
Industry Standards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6101RET0.5W3L10.1
Zoro #
G923058888
UPC #
-
Country of Origin
Multiple
Dimensions
Length
10 in
Thickness
0.5 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width Tolerance
Industry Standards
Width
3 in
Details
Material
Aluminum
Item
Aluminum
Temper
T61
Shape
Flat Bar
Thickness Tolerance
Industry Standards
Standards
ASTM B317
Finish
Mill (Unpolished)
Alloy Type
6101
Description
6101 aluminum flat bars have excellent electrical and thermal conductivity and moderate strength for bus bars and other electrical applications. They are highly corrosion-resistant and formable, weldable, and machinable.6101 aluminum is commonly used as a lightweight and low cost alternative to copper in electrical applications, such as bus bars in switchboards and battery banks. These bars have rounded edges.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.