
1/2 in x 5/8 in x 7 in, 2024-T351 Aluminum Flat Bar
Mfr # 2024FBT0.5W0.625L7.1
Zoro # G723081468
product price:Â $14.79
/eaKey Features
Alloy Type
2024
Thickness
0.5 in
Finish
Cold Finished
Shape
Flat Bar
Thickness Tolerance
Industry Standards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2024FBT0.5W0.625L7.1
Zoro #
G723081468
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.5 in
Width Tolerance
Industry Standards
Width
0.625 in
Length
7 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Details
Alloy Type
2024
Finish
Cold Finished
Shape
Flat Bar
Thickness Tolerance
Industry Standards
Temper
T351
Item
Aluminum
Material
Aluminum
Standards
ASTM B211, AMS QQ-A-200/6
Description
2024 is an aluminum alloy with good machinability and capable of providing a very good machined surface finish. It is a high strength aluminum alloy with adequate workability. It displays excellent strength, as much as 50% more than that of mild steel. It is commonly used in aircraft and high strength to weight applications.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.