Shop ONLINE METAL SUPPLY
See all product information
1/2 in x 8 in x 60 in, 17-4 Stainless Steel Flat Bar, Hot Rolled
Mfr # 174TRUEFBT0.5W8L60.1
Zoro # G922990998
product price:Â $1,243.99
/ea
Sold in multiples of 4 for $4,975.96
Free Shipping & Returns
Key Features
Material
Stainless Steel
Alloy Type
17-4
Thickness
0.5 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Shape
Flat Bar
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
174TRUEFBT0.5W8L60.1
Zoro #
G922990998
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.5 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Length
60 in
Width
8 in
Width Tolerance
Industry Standards
Details
Material
Stainless Steel
Alloy Type
17-4
Shape
Flat Bar
Item
Stainless Steel
Thickness Tolerance
Industry Standards
Temper
Cond A
Standards
AMS 5643, ASTM A564
Finish
Hot Rolled
Description
Stainless steel true bar provides tighter tolerances in its thickness and width, and better squareness on its edges. The bar is drawn through a pre-formed die to achieve more exacting tolerances.17-4 Stainless Steel offers high strength and hardness along with excellent corrosion resistance and toughness. Precipitation Hardening, Martensitic (Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.