
1.375 (1-3/8 inch) x 48 inches, 303 Stainless Steel Hexagon Bar
Mfr # 303CFHXD1.375L48.1
Zoro # G922989503
product price:Â $440.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Alloy Type
303
Diameter
1.375 (1-3/8 in)
Diameter Tolerance
+0/-0.006 in
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
303CFHXD1.375L48.1
Zoro #
G922989503
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
1.375 (1-3/8 in)
Diameter Tolerance
+0/-0.006 in
Length
48 in
Length Tolerance
-0/+0.999 in
Details
Material
Stainless Steel
Alloy Type
303
Temper
Annealed
Finish
Cold Finished
Standards
ASTM A582, AISI 303
Shape
Hexagon Bar
Description
Hexagon bar is a hexagonal (six-sided) cross section, size (Diameter) is specified by the distance across the flats. 303 Stainless Steel is an excellent machining alloy that provides a clean, bright finish. Corrosion resistance to atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Non-Hardening, Austenitic (Non-Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.